text.skipToContent text.skipToNavigation

Facom Combination spanners 13MM


Article number 4D125395
Length (m)
Wrench width open end (mm)
Weight 110
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 178
Wrench width open end (mm) 13
Weight 110
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 1/2 inch
Head width open end (mm) 28.4
Head width socket/ring/ratchet (mm) 25.3
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 115
Commodity code

Article numbers

Article number 4D125395
EAN 3662424027895
UBB 500641363238
UNSPSC 27111726
Manufacturer article nr  467.13SLS
Do not close this page. This message will disappear, when the page is fully loaded.