text.skipToContent text.skipToNavigation

Stahlwille 13 Combination Wrench 7mm Chrome Plated 110mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 7
Brand Stahlwille
Weight per piece (g) 17
Commodity code
Packed per 1

Specifications

Length (m) 110
Wrench width open end (mm) 7
Low spark model No
Wrench width socket/ring/ratchet (mm) 7
Brand Stahlwille
Weight per piece (g) 17
Commodity code
Type Combination Wrench

Article numbers

Article number G0230.070.001
EAN 4018754018727
UBB 203120164520
UNSPSC 27111726
Manufacturer article nr  40080707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.