text.skipToContent text.skipToNavigation

Facom Combination spanners 1/2P

Description

Detect the tool thanks to its fluorescence, activated by a lamp or UV neon light. Detectable in black or dark environment up to 5 meters. Standard wrench for all current applications. High mechanical strength combined with compact size meeting aeronautical standards. Ring head: - Ring open end (size E) designed for better access to series or embedded screws. - OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. - Ring head angled at 15°. Open end head: - Open end angled at 15°. - Open end head-handle geometry optimised for increased access. Dimensions in inches: from 1/4" to 1"1/2. Presentation: satin chrome finish.

Article numbers

Article number 0K019340
EAN 3662424988684
UBB 500638335405
UNSPSC 27111726
Manufacturer article nr  440.1/2F
Do not close this page. This message will disappear, when the page is fully loaded.