text.skipToContent text.skipToNavigation

Wera 867/1 DIY TORX® bits, TX 40 x 25 mm, 10 pieces


Article number 7K423155
Screwing system Torx
Total length (mm) 25
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Wera
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Wera
Weight per piece (g) 72
Commodity code
Model 867/1 Z

Article numbers

Article number 7K423155
EAN 4013288115850
UBB 500643433419
UNSPSC 31161507
Manufacturer article nr  05072412001
Do not close this page. This message will disappear, when the page is fully loaded.