text.skipToContent text.skipToNavigation

Facom Angled screwdriver 1,2 x 6,5

Specifications

Total length (mm) 110
Design Right-angled
Weight 30
Isolation protection 1000 V No
Blade length (mm) 16
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Type of shaft Round
Square drive/hexagon drive None
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection No
Brand Facom

Article numbers

Article number 2A077707
EAN 3148510113401
UBB 500638854413
UNSPSC 27111701
Manufacturer article nr  ARZ.6.5
Do not close this page. This message will disappear, when the page is fully loaded.