text.skipToContent text.skipToNavigation

Gedore Adjustable Spanner 25mm Jaw Width Chrome Plated 203mm


Article number
Weight 273
Length (m) 203
Isolation protection 1000 V No
Max. spanner opening (mm) 25
Low spark model No
Scale (mm) 0 - 25
Tested according to ISO 6787 Yes
Packed per 1

Specifications

Weight 273
Length (m) 203
Isolation protection 1000 V No
Max. spanner opening (mm) 25
Low spark model No
Scale (mm) 0 - 25
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore
Weight per piece (g) 260
Commodity code
Type Adjustable Spanner

Article numbers

Article number G2560.060.205
EAN 4010886638064
UBB 240123020226
UNSPSC 27111726
Manufacturer article nr  6380640

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.