text.skipToContent text.skipToNavigation

Stahlwille 725QR Ratchet Insert Adapter 29mm


Article number
Wrench width (mm)
Show all
Total length (mm)
Show all lengths
Design Ratchet fitting
Reversible Yes
Brand Stahlwille
Weight per piece (g) 130
Commodity code
Packed per 1

Specifications

Wrench width (mm) 29
Total length (mm) 70
Design Ratchet fitting
Reversible Yes
Brand Stahlwille
Weight per piece (g) 130
Commodity code
Type Ratchet Insert Adapter

Article numbers

Article number G0464.725.005
EAN 4018754139613
UBB 500501053739
UNSPSC 27111711
Manufacturer article nr  58253005

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.