text.skipToContent text.skipToNavigation

Gedore 1990 Extension Bar 1/2" Drive CrV Steel 123mm


Article number
Length (m) 123
Isolation protection 1000 V No
Connection size (mm) 12.5
Tested according to ISO 3316 Yes
VDE tested No
Brand Gedore
Weight per piece (g) 180
Packed per 1

Specifications

Length (m) 123
Isolation protection 1000 V No
Connection size (mm) 12.5
Tested according to ISO 3316 Yes
VDE tested No
Brand Gedore
Weight per piece (g) 180
Commodity code
Type Extension Bar

Article numbers

Article number G2278.019.905
EAN 4010886614389
UBB 240122043195
UNSPSC 27110000
Manufacturer article nr  6143860

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.