text.skipToContent text.skipToNavigation

Wera 784 A 1/4" Adaptor with quick-release chuck, 1/4" x 30 mm


Adaptor from square to hexagonal. Comes with quick-release chuck for rapid bit change. Suitable for the attachment of bits with ¼" hexagon drive as per DIN ISO 1173-C 6.3. Drive: ¼" square.

Article number 4E654355
Length (m) 30
Isolation protection 1000 V No
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
VDE tested No
Packed per 1

Specifications

Length (m) 30
Isolation protection 1000 V No
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
VDE tested No
Brand Wera
Weight per piece (g) 21.39
Commodity code
Type Adapter

Description

Adaptor from square to hexagonal. Comes with quick-release chuck for rapid bit change. Suitable for the attachment of bits with ¼" hexagon drive as per DIN ISO 1173-C 6.3.
Drive: ¼" square.

Article numbers

Article number 4E654355
EAN 4013288008022
UBB 500643187494
UNSPSC 27110000
Manufacturer article nr  05042750001
Do not close this page. This message will disappear, when the page is fully loaded.