text.skipToContent text.skipToNavigation

Stahlwille T-Handle 1/2" Drive Chrome Alloy Steel 300mm


Article number
Design T-handle
Length (m) 300
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 12.7
Sliding handle Yes
Tested according to ISO 3315 Yes
Packed per 1

Specifications

Design T-handle
Length (m) 300
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 12.7
Sliding handle Yes
Tested according to ISO 3315 Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 432
Commodity code
Type T-Handle

Article numbers

Article number G0452.000.506
EAN 4018754013104
UBB 203122117989
UNSPSC 27110000
Manufacturer article nr  13070000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.