text.skipToContent text.skipToNavigation

Wera 8795 A Zyklop universal joint, 1/4", 1/4" x 35.5 mm


Wera Zyklop universal joint for 1/4" square head socket wrench inserts with ball lock.

Article number 81008.000.355
Wrench width (mm) 6.3
Length (m) 35.5
Connection size (mm) 6.3
Brand Wera
Weight per piece (g) 23
Packed per 1

Specifications

Wrench width (mm) 6.3
Length (m) 35.5
Connection size (mm) 6.3
Brand Wera
Weight per piece (g) 23
Commodity code
Type Zyklop Universal Joint

Description

Wera Zyklop universal joint for 1/4" square head socket wrench inserts with ball lock.

Article numbers

Article number 81008.000.355
EAN 4013288121509
UBB 500511979998
UNSPSC 27110000
Manufacturer article nr  05003528001
Do not close this page. This message will disappear, when the page is fully loaded.