text.skipToContent text.skipToNavigation

Wera 784 C 1/2" Adaptor with quick-release chuck, 784 C/1 x 1/4" x 50 mm


Article number 4O183484
Length (m) 50
Isolation protection 1000 V No
Connection size (mm) 6.3
Size bit insertion (mm) 6.3
Size machine insertion 1/2 inch
Size machine insertion (mm) 12.5
Socket holder Yes
Packed per 1

Specifications

Length (m) 50
Isolation protection 1000 V No
Connection size (mm) 6.3
Size bit insertion (mm) 6.3
Size machine insertion 1/2 inch
Size machine insertion (mm) 12.5
Socket holder Yes
Type at tool side Hexagonal (female)
VDE tested No
Brand Wera
Weight per piece (g) 73
Commodity code
Type Adapter

Article numbers

Article number 4O183484
EAN 4013288008053
UBB 500643188062
UNSPSC 27110000
Manufacturer article nr  05042760001
Do not close this page. This message will disappear, when the page is fully loaded.