text.skipToContent text.skipToNavigation

Stahlwille 400N Drive Handle 1/4" Drive Chrome Alloy Steel 150mm


Article number G0446.000.400
Design Straight
Length (m) 150
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 6.35
Sliding handle No
Tested according to ISO 3315 Yes
Packed per 1

Specifications

Design Straight
Length (m) 150
Isolation protection 1000 V No
Universal joint No
Connection size (mm) 6.35
Sliding handle No
Tested according to ISO 3315 Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 102
Commodity code
Type Drive Handle

Article numbers

Article number G0446.000.400
EAN 4018754012299
UBB 203122330996
UNSPSC 27110000
Manufacturer article nr  11050010
Do not close this page. This message will disappear, when the page is fully loaded.