text.skipToContent text.skipToNavigation

Stahlwille Backpack Trolley 1-Compartment Black 380 x 520 x 250mm


Article number G0009.013.215
Colour Black
Width 380
Design Trolley
Height 520
Depth 250
Quality class Other
Material Other
Packed per 1

Specifications

Colour Black
Width 380
Design Trolley
Height 520
Depth 250
Quality class Other
Material Other
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
Removable tray No
Total number of compartments 1
With foam No
With divider No
With telescopic handle Yes
Brand Stahlwille
Weight per piece (g) 4215
Commodity code
Type Backpack Trolley

Article numbers

Article number G0009.013.215
EAN 4018754244539
UBB 500627650087
UNSPSC 27111714
Manufacturer article nr  81620007
Do not close this page. This message will disappear, when the page is fully loaded.