text.skipToContent text.skipToNavigation

FAC WEDGE WF80.13SR 80X13X6 SR

Article number 5X888145
Width 13
Height 6
Type Other
Quality class Other
Length (m) 80
Material Other
Head width (mm) 13

Specifications

Width 13
Height 6
Type Other
Quality class Other
Length (m) 80
Material Other
Head width (mm) 13
Number of threaded holes 0
Size threaded hole Other
Radius (mm) 0
Head height (mm) 6

Article numbers

Article number 5X888145
EAN 3148518677042
UBB 500637437491
UNSPSC 27112504
Manufacturer article nr  WF80.13SR
Do not close this page. This message will disappear, when the page is fully loaded.