text.skipToContent text.skipToNavigation

Gedore 702 20 M Feeler Gauge 0.05-1mm 20-Blade 100mm Blade Length


Article number G2876.000.020
Measuring range (mm) 0.05 - 1
Blade length (cm) 100
Type of measurement Thickness
Imperial graduation No
Number of blades 20
Brand Gedore
Weight per piece (g) 90
Packed per 1

Specifications

Measuring range (mm) 0.05 - 1
Blade length (cm) 100
Type of measurement Thickness
Imperial graduation No
Number of blades 20
Brand Gedore
Weight per piece (g) 90
Commodity code
Model 702 20 M
Type Feeler Gauge

Article numbers

Article number G2876.000.020
EAN 4010886654781
UBB 240197003355
UNSPSC 41111617
Manufacturer article nr  6547870
Do not close this page. This message will disappear, when the page is fully loaded.