text.skipToContent text.skipToNavigation

AMF 906Q Hexagonal Key 5/32" Chromium-Vanadium Steel Nickel Plated T-Handle 125mm


Article number 44982AMF
Wrench width (mm)
Design T-handle
Shaft length (mm) 100
Brand Amf
Weight per piece (g) 36
Commodity code
Model 906Q
Packed per 1

Specifications

Wrench width (mm) 4
Design T-handle
Shaft length (mm) 100
Brand Amf
Weight per piece (g) 36
Commodity code
Model 906Q

Article numbers

Article number 44982AMF
EAN 4020772044985
UBB 500617737225
UNSPSC 27111710
Manufacturer article nr  44982
Do not close this page. This message will disappear, when the page is fully loaded.