text.skipToContent text.skipToNavigation

Wera 950 SPKL L-key Multicolour, Imperial, 7/32" x 172 mm


Article number 0M269426
Total length (mm)
Design Hook
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 172
With peg No
Length short leg (mm) 31
Packed per 1

Specifications

Total length (mm) 172
Design Hook
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 172
With peg No
Length short leg (mm) 31
VDE tested No
Brand Wera
Weight per piece (g) 61
Commodity code
Model 950 SPKL

Article numbers

Article number 0M269426
EAN 4013288182555
UBB 500643311896
UNSPSC 27111710
Manufacturer article nr  05022635001
Do not close this page. This message will disappear, when the page is fully loaded.