text.skipToContent text.skipToNavigation

AMF Hexagonal Key 2mm Chromium-Vanadium Steel Blue 52mm


Article number 42366AMF
Wrench width (mm)
Weight per piece (g) 2
Commodity code
Model ISO 2936C
Packed per 10
Full Box only

Specifications

Wrench width (mm) 2
Weight per piece (g) 2
Commodity code
Model ISO 2936C

Article numbers

Article number 42366AMF
EAN 4020772042363
UBB 500617719819
UNSPSC 27111710
Manufacturer article nr  42366
Do not close this page. This message will disappear, when the page is fully loaded.