text.skipToContent text.skipToNavigation

Facom Sheathed Centre Punch 6mm Tip Round Shank Steel 185mm


Article number 4J739247
Shaft diameter (mm) 10
Length (m) 185
With hand protection Yes
Diameter tip (mm) 6
Automatic operation No
Brand Facom
Weight per piece (g) 107
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (m) 185
With hand protection Yes
Diameter tip (mm) 6
Automatic operation No
Brand Facom
Weight per piece (g) 107
Commodity code

Article numbers

Article number 4J739247
EAN 3148511604540
UBB 500639791457
UNSPSC 27111505
Manufacturer article nr  255.G6
Do not close this page. This message will disappear, when the page is fully loaded.