text.skipToContent text.skipToNavigation

Stahlwille 104 Pin Punch Octagonal Shank 10mm 4mm Tip CrV Steel 120mm


Article number G0710.120.004
Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 4
Brand Stahlwille
Weight per piece (g) 63
Commodity code
Type Pin Punch
Packed per 1

Specifications

Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 4
Brand Stahlwille
Weight per piece (g) 63
Commodity code
Type Pin Punch

Article numbers

Article number G0710.120.004
EAN 4018754040520
UBB 203116062209
UNSPSC 27111505
Manufacturer article nr  70060002
Do not close this page. This message will disappear, when the page is fully loaded.