text.skipToContent text.skipToNavigation

FAC SLS T HANDLE HEX KEY WRENCH 8MM


Article number 7S294304
Wrench width (mm)
Total length (mm)
Design T-handle
Shaft length (mm) 174.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 174.5
Packed per 1

Specifications

Wrench width (mm) 8
Total length (mm) 240
Design T-handle
Shaft length (mm) 174.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 174.5
With peg No
Length short leg (mm) 15
Brand Facom
Weight per piece (g) 150
Commodity code

Article numbers

Article number 7S294304
EAN 3662424028274
UBB 500641380224
UNSPSC 27111701
Manufacturer article nr  84TZ.8SLS
Do not close this page. This message will disappear, when the page is fully loaded.