text.skipToContent text.skipToNavigation

FAC SLS T HANDLE HEX KEY WRENCH 6MM


Article number 4K062580
Wrench width (mm)
Total length (mm)
Design T-handle
Shaft length (mm) 174.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 174.5
Packed per 1

Specifications

Wrench width (mm) 6
Total length (mm) 240
Design T-handle
Shaft length (mm) 174.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 174.5
With peg No
Length short leg (mm) 15
Brand Facom
Weight per piece (g) 140
Commodity code

Article numbers

Article number 4K062580
EAN 3662424028267
UBB 500641380067
UNSPSC 27111701
Manufacturer article nr  84TZ.6SLS
Do not close this page. This message will disappear, when the page is fully loaded.