text.skipToContent text.skipToNavigation

FAC SLS T HANDLE HEX KEY WRENCH 4MM


Article number 6Q265400
Wrench width (mm)
Total length (mm)
Design T-handle
Shaft length (mm) 127
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 127
Packed per 1

Specifications

Wrench width (mm) 4
Total length (mm) 183
Design T-handle
Shaft length (mm) 127
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 127
With peg No
Length short leg (mm) 12
Brand Facom
Weight per piece (g) 85
Commodity code

Article numbers

Article number 6Q265400
EAN 3662424028243
UBB 500641379663
UNSPSC 27111701
Manufacturer article nr  84TZ.4SLS
Do not close this page. This message will disappear, when the page is fully loaded.