text.skipToContent text.skipToNavigation

FAC SLS T HANDLE HEX KEY WRENCH 3MM


Article number 8E978673
Wrench width (mm)
Total length (mm)
Design T-handle
Shaft length (mm) 86
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 86
Packed per 1

Specifications

Wrench width (mm) 3
Total length (mm) 132
Design T-handle
Shaft length (mm) 86
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 86
With peg No
Length short leg (mm) 11
Brand Facom
Weight per piece (g) 50
Commodity code

Article numbers

Article number 8E978673
EAN 3662424028236
UBB 500641379416
UNSPSC 27111701
Manufacturer article nr  84TZ.3SLS
Do not close this page. This message will disappear, when the page is fully loaded.