text.skipToContent text.skipToNavigation

FAC SLS T HANDLE HEX KEY WRENCH 3/8

Specifications

Wrench width (mm) 9.5
Total length (mm) 240.5
Design T-handle
Shaft length (mm) 174.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 174.5
With peg No
Length short leg (mm) 15

Article numbers

Article number 1Y355072
EAN 3662424029325
UBB 500641379093
UNSPSC 27111701
Manufacturer article nr  84TZ.3/8SLS
Do not close this page. This message will disappear, when the page is fully loaded.