text.skipToContent text.skipToNavigation

FAC SLS STILLSON PIPE WRENCH 18'


Article number 3A817233
Surface protection Lacquered
Weight 1825
Suitable for max. pipe diameter 2 inch
Length (m) 450
Chucking range (mm) ['0', '60']
Handle cover Lacquered
With antislip facility Yes
Packed per 1

Specifications

Surface protection Lacquered
Weight 1825
Suitable for max. pipe diameter 2 inch
Length (m) 450
Chucking range (mm) ['0', '60']
Handle cover Lacquered
With antislip facility Yes
Suitable for oil filter No
Brand Facom
Commodity code

Article numbers

Article number 3A817233
EAN 3662424042393
UBB 500641372890
UNSPSC 27111708
Manufacturer article nr  131A.18SLS
Do not close this page. This message will disappear, when the page is fully loaded.