text.skipToContent text.skipToNavigation

FAC SLS SCREWDRIVER POSIDRIV PZ 3X150


Article number 8B657887
Blade length (mm)
Design Straight
Screwing system Pozidriv PZ
Insulated Yes
Size 3
Weight 235
Total length (mm) 275
Packed per 1

Specifications

Blade length (mm) 150
Design Straight
Screwing system Pozidriv PZ
Insulated Yes
Size 3
Weight 235
Total length (mm) 275
Clamp feature No
Precision model No
Low spark model Yes
Material handle Other
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 8
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Chromium-plated
Brand Facom
Commodity code

Article numbers

Article number 8B657887
EAN 3662424028212
UBB 500641377840
UNSPSC 27111701
Manufacturer article nr  AND3X150SLS
Do not close this page. This message will disappear, when the page is fully loaded.