text.skipToContent text.skipToNavigation

FAC SLS SCREWDRIVER POSIDRIV PZ 2X125


Article number 2E550895
Blade length (mm)
Design Straight
Screwing system Pozidriv PZ
Size 2
Weight 165
Total length (mm) 245
Clamp feature No
Packed per 1

Specifications

Blade length (mm) 125
Design Straight
Screwing system Pozidriv PZ
Size 2
Weight 165
Total length (mm) 245
Clamp feature No
Precision model No
Low spark model Yes
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Brand Facom
Weight per piece (g) 165
Commodity code

Article numbers

Article number 2E550895
EAN 3662424028205
UBB 500641377683
UNSPSC 27111701
Manufacturer article nr  AND2X125SLS
Do not close this page. This message will disappear, when the page is fully loaded.