text.skipToContent text.skipToNavigation

FAC SLS SCREWDRIVER PHILIPS 3X150


Article number 9C282908
Blade length (mm)
Design Straight
Screwing system Phillips
Size 3
Weight 235
Total length (mm) 275
Clamp feature No
Packed per 1

Specifications

Blade length (mm) 150
Design Straight
Screwing system Phillips
Size 3
Weight 235
Total length (mm) 275
Clamp feature No
Precision model No
Low spark model Yes
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 8
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Brand Facom
Weight per piece (g) 235
Commodity code

Article numbers

Article number 9C282908
EAN 3662424028182
UBB 500641377279
UNSPSC 27111701
Manufacturer article nr  ANP3X150SLS
Do not close this page. This message will disappear, when the page is fully loaded.