text.skipToContent text.skipToNavigation

FAC SLS SCREWDRIVER FLAT 8X150


Article number 0I438002
Total length (mm)
Design Straight
Weight 190
Blade length (mm) 150
Blade width (mm) 8
Blade thickness (mm) 1.2
Low spark model Yes
Packed per 1

Specifications

Total length (mm) 275
Design Straight
Weight 190
Blade length (mm) 150
Blade width (mm) 8
Blade thickness (mm) 1.2
Low spark model Yes
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 7
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable Yes
With anti-roll protection No
Brand Facom
Weight per piece (g) 190
Commodity code

Article numbers

Article number 0I438002
EAN 3662424028144
UBB 500641376446
UNSPSC 27111701
Manufacturer article nr  ANF8X150SLS
Do not close this page. This message will disappear, when the page is fully loaded.