text.skipToContent text.skipToNavigation

FAC SLS SCREWDRIVER FLAT 5.5X150


Article number 1L232628
Total length (mm)
Design Straight
Weight 130
Blade length (mm) 150
Blade width (mm) 5.5
Blade thickness (mm) 1
Low spark model Yes
Packed per 1

Specifications

Total length (mm) 259
Design Straight
Weight 130
Blade length (mm) 150
Blade width (mm) 5.5
Blade thickness (mm) 1
Low spark model Yes
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5.5
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable Yes
With anti-roll protection No
Brand Facom
Weight per piece (g) 130
Commodity code

Article numbers

Article number 1L232628
EAN 3662424028120
UBB 500641376024
UNSPSC 27111701
Manufacturer article nr  AN5.5X150SLS
Do not close this page. This message will disappear, when the page is fully loaded.