text.skipToContent text.skipToNavigation

FAC SLS SCREWDRIVER FLAT 4X100


Article number 8T772923
Total length (mm)
Design Straight
Size 4
Weight 90
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Packed per 1

Specifications

Total length (mm) 209
Design Straight
Size 4
Weight 90
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Low spark model Yes
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable Yes
With anti-roll protection No
Brand Facom
Weight per piece (g) 90
Commodity code

Article numbers

Article number 8T772923
EAN 3662424028106
UBB 500641375604
UNSPSC 27111701
Manufacturer article nr  AN4X100SLS
Do not close this page. This message will disappear, when the page is fully loaded.