text.skipToContent text.skipToNavigation

FAC SLS DIN GRAPHITE HAMMER 200G


Article number 6H028315
Design Other
Length (m) 280
Material stick Other
Tip diameter/tip width (mm) 19
Weight total (g) 275
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Design Other
Length (m) 280
Material stick Other
Tip diameter/tip width (mm) 19
Weight total (g) 275
Interchangeable tip No
With nail extractor No
With stick protection No
With nail holder No
Brand Facom
Commodity code

Article numbers

Article number 6H028315
EAN 3662424029530
UBB 500641389233
UNSPSC 27111602
Manufacturer article nr  205C.20SLS
Do not close this page. This message will disappear, when the page is fully loaded.