text.skipToContent text.skipToNavigation

FAC SLS COMPRESS CIRCLIPS PLIER 19-60MM


Article number 9E219281
Design Straight
With spring No
Length (m) 185
Chucking range (mm) ['19', '60']
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Facom
Packed per 1

Specifications

Design Straight
With spring No
Length (m) 185
Chucking range (mm) ['19', '60']
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Facom
Weight per piece (g) 240
Commodity code

Article numbers

Article number 9E219281
EAN 3662424029431
UBB 500641385017
UNSPSC 27112139
Manufacturer article nr  179A.18SLS
Do not close this page. This message will disappear, when the page is fully loaded.