text.skipToContent text.skipToNavigation

FAC SLS BRASS MALLET 32MM


Article number 7P782591
Design Plastic hammer
Length (m) 300
Tip diameter/tip width (mm) 32
Weight total (g) 370
Interchangeable tip Yes
With nail extractor No
With nail holder No
Packed per 1

Specifications

Design Plastic hammer
Length (m) 300
Tip diameter/tip width (mm) 32
Weight total (g) 370
Interchangeable tip Yes
With nail extractor No
With nail holder No
Brand Facom
Weight per piece (g) 370
Commodity code

Article numbers

Article number 7P782591
EAN 3662424029615
UBB 500641391452
UNSPSC 27111602
Manufacturer article nr  208A.32CBASLS
Do not close this page. This message will disappear, when the page is fully loaded.