text.skipToContent text.skipToNavigation

FAC SLS ALUMINIUM MALLET 40MM


Article number 5U984632
Design Plastic hammer
Length (m) 323
Tip diameter/tip width (mm) 40
Weight total (g) 375
Interchangeable tip Yes
With nail extractor No
With nail holder No
Packed per 1

Specifications

Design Plastic hammer
Length (m) 323
Tip diameter/tip width (mm) 40
Weight total (g) 375
Interchangeable tip Yes
With nail extractor No
With nail holder No
Brand Facom
Weight per piece (g) 375
Commodity code

Article numbers

Article number 5U984632
EAN 3662424029608
UBB 500641391296
UNSPSC 27111602
Manufacturer article nr  207A.40CBSLS
Do not close this page. This message will disappear, when the page is fully loaded.