text.skipToContent text.skipToNavigation

Facom Graphite Hammer Impact Tool in Tray Module 7-Piece


Article number 7N276050
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Packed per 1

Specifications

Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 7
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 5
Number of hammers 2
Number of multifunctional tools 0
Number of saws 0
Brand Facom
Weight per piece (g) 1806
Commodity code

Article numbers

Article number 7N276050
EAN 3148518452731
UBB 500639564409
UNSPSC 27111714
Manufacturer article nr  MOD.MI7
Do not close this page. This message will disappear, when the page is fully loaded.