text.skipToContent text.skipToNavigation

Facom Adjustable Pliers Set in Foam Tray 2-Piece


Article number 6M340464
Weight 1200
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Packed per 1

Specifications

Weight 1200
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 2
Number of files 0
Number of measuring tools 0
Number of pliers 2
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Number of water pump pliers 1
Number of grip pliers 1
Brand Facom
Weight per piece (g) 1297
Commodity code

Article numbers

Article number 6M340464
EAN 3148518520515
UBB 500639680809
UNSPSC 27111714
Manufacturer article nr  MODM.PR12
Do not close this page. This message will disappear, when the page is fully loaded.