text.skipToContent text.skipToNavigation

FAC SCREWDRIVER V.620RF 1/4

Description

Durable roller clutch with easy external clutch adjustment. Convenient forward/reverse close to trigger for easy access. The built-in quick change chuck enables fast screw bit changing. Robust housing for great durability. Teasing trigger gives ultimate control to the operator. High torque motor increases productivity. Maximum torque 13 N.m. Maximum torque 9,5 ft.lbs. Free speed 1800 tr/min. Power 300 W. Power 0,4 cv. Chuck capacity 1/4". Roller clutch. Working pressure 6,2 bar. Average air consumption 110 l/min. Air inlet 1/4". Minimum hose diameter 10 mm - 3/8”. Vibration 4,20 m/s²/a. Vibration 0,91 m/s²/K. Sound pressure 95,30 dB(A). Sound power 106,30 dB(A).

Article numbers

Article number 7K971651
EAN 3148517888623
UBB 500638852276
UNSPSC 27111701
Manufacturer article nr  V.620RF
Do not close this page. This message will disappear, when the page is fully loaded.