text.skipToContent text.skipToNavigation

AMF 907Q Torx L-Key T50 100mm Blade T-Grip 180mm


Article number 46029AMF
Weight 160
Total length (mm) 180
Size (TX) 50
Isolation protection 1000 V No
Blade length (mm) 150
Type of shaft Round
Grip design Other
Packed per 1

Specifications

Weight 160
Total length (mm) 180
Size (TX) 50
Isolation protection 1000 V No
Blade length (mm) 150
Type of shaft Round
Grip design Other
Blade diameter (mm) 8.83
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Weight per piece (g) 158
Commodity code
Model 907Q

Article numbers

Article number 46029AMF
EAN 4020772046026
UBB 500617743082
UNSPSC 27111701
Manufacturer article nr  46029
Do not close this page. This message will disappear, when the page is fully loaded.