text.skipToContent text.skipToNavigation

Bahco ERGO™ Slotted/Phillips/Pozidriv Screwdriver Set with Rubber Grip - 6 Pcs


Includes 6 screwdrivers.0.6 x 3.5 x 75, 1.0 x 5.5 x 100, PH1 x 75, PH2 x 100, PZ1 x 75, PZ2 x 100.Screwdriver developed according to the scientific ERGO™ process.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.No colour identification in extra small handle, size 3.5 (BE-8030).Flat face to prevent rolling away.Integrated hanging hole.High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool.In cardboard box

Article number K0119.009.886
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 2
Total number of tools 6
Grip design Other
Packed per 1

Specifications

Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 2
Total number of tools 6
Grip design Other
Brand Bahco
Weight per piece (g) 440
Commodity code
Type Slotted/Phillips/Pozidriv Screwdriver Set

Description

Includes 6 screwdrivers.0.6 x 3.5 x 75, 1.0 x 5.5 x 100, PH1 x 75, PH2 x 100, PZ1 x 75, PZ2 x 100.Screwdriver developed according to the scientific ERGO™ process.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.No colour identification in extra small handle, size 3.5 (BE-8030).Flat face to prevent rolling away.Integrated hanging hole.High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool.In cardboard box

Article numbers

Article number K0119.009.886
EAN 7314150048472
UBB 240125027468
UNSPSC 27111728
Manufacturer article nr  BE-9886
Do not close this page. This message will disappear, when the page is fully loaded.