text.skipToContent text.skipToNavigation

Bahco ERGO™ Slotted/Pozidriv Screwdriver Set with Rubber Grip - 6 Pcs


Article number K0119.009.882
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 4
Total number of tools 6
Grip design Other
Brand Bahco
Weight per piece (g) 450
Commodity code
Packed per 1

Specifications

Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 4
Total number of tools 6
Grip design Other
Brand Bahco
Weight per piece (g) 450
Commodity code
Type Slotted/Pozidriv Screwdriver Set

Article numbers

Article number K0119.009.882
EAN 7314151839284
UBB 240125844540
UNSPSC 27111728
Manufacturer article nr  BE-9882
Do not close this page. This message will disappear, when the page is fully loaded.