text.skipToContent text.skipToNavigation

Bahco BahcoFit Slotted/Pozidriv Screwdriver Set with Rubber Grip - 6 Pcs


Includes 6 screwdrivers.0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6.5 x 125, PZ1 x 100, PZ2 x 125.Black oxide tip for higher accuracy.Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer.Handle made with over 75% rubber.Anti-slip surface.Permanent symbol and markings on the handle for quick identification of the tip.Integrated hanging hole.Chrome plated blade for high protection against corrosion, long life tool.High performance steel blade.In cardboard box

Article number 0C696904
Total number of tools 6
Brand Bahco
Weight per piece (g) 500
Commodity code
Type Slotted/Pozidriv Screwdriver Set
Packed per 1

Specifications

Total number of tools 6
Brand Bahco
Weight per piece (g) 500
Commodity code
Type Slotted/Pozidriv Screwdriver Set

Description

Includes 6 screwdrivers.0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6.5 x 125, PZ1 x 100, PZ2 x 125.Black oxide tip for higher accuracy.Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer.Handle made with over 75% rubber.Anti-slip surface.Permanent symbol and markings on the handle for quick identification of the tip.Integrated hanging hole.Chrome plated blade for high protection against corrosion, long life tool.High performance steel blade.In cardboard box

Article numbers

Article number 0C696904
EAN 7314150283309
UBB 500657682497
UNSPSC 27110000
Manufacturer article nr  B219.016
Do not close this page. This message will disappear, when the page is fully loaded.