text.skipToContent text.skipToNavigation

Wera 2067 TORX® HF Screwdriver with holding function for electronic applications, TX 8 x 60 mm


Article number 1M123642
Total length (mm) 157
Size (TX) 8
Isolation protection 1000 V No
Blade length (mm) 60
Grip design 2-components
Blade diameter (mm) 3
VDE tested No
Packed per 1

Specifications

Total length (mm) 157
Size (TX) 8
Isolation protection 1000 V No
Blade length (mm) 60
Grip design 2-components
Blade diameter (mm) 3
VDE tested No
Brand Wera
Weight per piece (g) 13.5
Commodity code

Article numbers

Article number 1M123642
EAN 4013288108661
UBB 500643259426
UNSPSC 27111701
Manufacturer article nr  05118184001
Do not close this page. This message will disappear, when the page is fully loaded.