text.skipToContent text.skipToNavigation

Stahlwille DRALL Slotted Screwdriver 5.5 x 1mm 25mm Blade Length 80mm


Article number
Total length (mm)
Show all lengths
Blade length (mm) 25
Blade width (mm) 5.5
Brand Stahlwille
Weight per piece (g) 30
Commodity code
Model DRALL
Packed per 1

Specifications

Total length (mm) 85
Blade length (mm) 25
Blade width (mm) 5.5
Brand Stahlwille
Weight per piece (g) 30
Commodity code
Model DRALL
Type Slotted Screwdriver

Article numbers

Article number G0802.055.025
EAN 4018754030279
UBB 203124052671
UNSPSC 27111701
Manufacturer article nr  47241060

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.