text.skipToContent text.skipToNavigation

Wera 1267 A TORX PLUS® Flagdriver for TORX PLUS® screws, 6 IP x 33 mm


Article number 1U828700
Weight 5
Total length (mm) 62
Size (TX) 6
Blade length (mm) 33
Grip design Other
Brand Wera
Weight per piece (g) 5
Packed per 10
Full Box only

Specifications

Weight 5
Total length (mm) 62
Size (TX) 6
Blade length (mm) 33
Grip design Other
Brand Wera
Weight per piece (g) 5
Commodity code
Model 1267 A

Article numbers

Article number 1U828700
EAN 4013288093561
UBB 500643225682
UNSPSC 27111701
Manufacturer article nr  05026360001
Do not close this page. This message will disappear, when the page is fully loaded.