text.skipToContent text.skipToNavigation

FAC SCREWDRIVER ATH.8EX175 8EX175

Article number 3I461810
Total length (mm)
Design Straight
Weight 177
Blade length (mm) 175
Blade width (mm) 8
Blade thickness (mm) 1.6
Type of shaft Round

Specifications

Total length (mm) 305
Design Straight
Weight 177
Blade length (mm) 175
Blade width (mm) 8
Blade thickness (mm) 1.6
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 7
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Continuous blade Yes
With anti-roll protection No

Article numbers

Article number 3I461810
EAN 3148510115801
UBB 500638836444
UNSPSC 27111701
Manufacturer article nr  ATH.8EX175
Do not close this page. This message will disappear, when the page is fully loaded.