text.skipToContent text.skipToNavigation

FAC SCREWDRIVER ATH.12X250 12X250

Specifications

Total length (mm) 380
Design Straight
Weight 335
Blade length (mm) 250
Blade width (mm) 12
Blade thickness (mm) 2
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Continuous blade Yes
With anti-roll protection No

Description

Through blade allowing to "separate" locked screws by means of light impacts. Impact zone widened by metallic cap. Round blade forged and treated over its entire length. Handle-blade link by fins. Finish: burnt.

Article numbers

Article number 9Y436998
EAN 3148510116303
UBB 500638835867
UNSPSC 27111701
Manufacturer article nr  ATH.12X250
Do not close this page. This message will disappear, when the page is fully loaded.