text.skipToContent text.skipToNavigation

FAC SCREWDRIVER ATH.10X200 10X200

Article number 0W529396
Total length (mm)
Design Straight
Weight 222
Blade length (mm) 200
Blade width (mm) 10
Blade thickness (mm) 1.6
Type of shaft Round

Specifications

Total length (mm) 330
Design Straight
Weight 222
Blade length (mm) 200
Blade width (mm) 10
Blade thickness (mm) 1.6
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 9
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Continuous blade Yes
With anti-roll protection No

Article numbers

Article number 0W529396
EAN 3148510116006
UBB 500638835602
UNSPSC 27111701
Manufacturer article nr  ATH.10X200
Do not close this page. This message will disappear, when the page is fully loaded.